M12 FUEL Impact Wrench Kit+ M12 Inflator
Mfr # 2563-22, 2475-20
Zoro # G215482209
product price: $515.99
/ea
Free Shipping & Returns
Key Features
Voltage
12 V DC
Battery Capacity
(1) 2.5 Ah, (1) 5.0 Ah
Number of Tools
2
Includes Case
Case Included
Power Source
Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2563-22, 2475-20
Zoro #
G215482209
UPC #
045242804597
Country of Origin
China
Dimensions
Impact Wrench - Drive Size
1/2 in
Details
Voltage
12 V DC
Battery Capacity
(1) 2.5 Ah, (1) 5.0 Ah
Number of Tools
2
Item
Impact Wrench and Inflator
Includes Case
Case Included
Power Source
Cordless
Battery Chemistry
Li-Ion
All Product Types Included
Impact Wrench, Inflator
Wireless Tool Tracking
No
Includes Battery
Battery Included
Number of Batteries Included
2
Impact Wrench - Fastening Torque
400 ft-lb
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Charger Manufacturing Model Number
48-59-2401
Impact Wrench - Manufacturing Model Number
2563-20
Motor Type
Brushless
Other Tools and Accessories Included
Inflator
Other Tool and Accessory Manufacturing Model Number
2475-20
Tool Series
M12 FUEL(TM)
Battery Manufacturing Model Number
48-11-2425, 48-11-2450
Battery Platform
M12(TM)
Description
Impact Wrench and Inflator, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 2.5 Ah, (1) 5.0 Ah, Number of Batteries Included 2, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.