M12 FUEL Impact Wrench Kit+ M12 Inflator

  • Mfr # 2564-22, 2475-20

  • Zoro # G115482224


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Wireless Tool Tracking
No
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2564-22, 2475-20
Zoro #
G115482224
UPC #
045242559022
Country of Origin
China

Dimensions

Impact Wrench - Drive Size
3/8 in

Details

Voltage
12 V DC
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Item
Impact Wrench and Inflator
Wireless Tool Tracking
No
Number of Batteries Included
2
Power Source
Cordless
Battery Chemistry
Li-Ion
Includes Case
Case Included
Includes Battery
Battery Included
Impact Wrench - Fastening Torque
220 ft-lb
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
All Product Types Included
Impact Wrench, Inflator
Charger Manufacturing Model Number
48-59-2401
Other Tool and Accessory Manufacturing Model Number
2475-20
Battery Platform
M12(TM)
Impact Wrench - Manufacturing Model Number
2564-20
Battery Manufacturing Model Number
48-11-2420
Other Tools and Accessories Included
Inflator
Tool Series
M12 FUEL(TM)
Motor Type
Brushless

Description

Impact Wrench and Inflator, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Number of Batteries Included 2, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.