M12 FUEL Impact Wrench Kit + M12 Ratchet

  • Mfr # 2564-22, 2457-20

  • Zoro # G115482187


original price:  $622.90 , new price: $407.99 , 34 percent off
new price:  $407.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
All Product Types Included
Impact Wrench, Ratchet
Impact Wrench - Fastening Torque
220 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2564-22, 2457-20
Zoro #
G115482187
UPC #
045242559022
Country of Origin
Multiple

Dimensions

Cordless Ratchet - Drive Size
3/8 in
Impact Wrench - Drive Size
3/8 in

Details

Voltage
12 V DC
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Item
Impact Wrench and Ratchet
All Product Types Included
Impact Wrench, Ratchet
Impact Wrench - Fastening Torque
220 ft-lb
Wireless Tool Tracking
No
Includes Battery
Battery Included
Battery Chemistry
Li-Ion
Power Source
Cordless
Number of Batteries Included
2
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Includes Case
Case Included
Impact Wrench - Manufacturing Model Number
2564-20
Charger Manufacturing Model Number
48-59-2401
Battery Platform
M12(TM)
Motor Type
Brushless
Cordless Ratchet - Manufacturing Model Number
2457-20
Battery Manufacturing Model Number
48-11-2420
Tool Series
M12 FUEL(TM)

Description

Impact Wrench and Ratchet, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Number of Batteries Included 2, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.