M12 FUEL Impact Wrench + M12 Grease Gun
Mfr # 2563-22, 2446-20
Zoro # G116129678
product price: $583.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Product is Rechargeable
Voltage
12 V DC
Number of Tools
2
Battery Capacity
(1) 2.5 Ah, (1) 5.0 Ah
All Product Types Included
Grease Gun, Impact Wrench
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2563-22, 2446-20
Zoro #
G116129678
UPC #
045242804597
Country of Origin
Multiple
Dimensions
Impact Wrench - Drive Size
1/2 in
Details
Green Environmental Attribute
Product is Rechargeable
Item
Tool Combination Kit
Voltage
12 V DC
Number of Tools
2
Battery Capacity
(1) 2.5 Ah, (1) 5.0 Ah
All Product Types Included
Grease Gun, Impact Wrench
Number of Batteries Included
2
Battery Chemistry
Li-Ion
Impact Wrench - Fastening Torque
400 ft-lb
Other Tools and Accessories Included
Grease Gun, Impact Wrench
Motor Type
Brushless
Battery Manufacturing Model Number
48-11-2425, 48-11-2450
Impact Wrench - Manufacturing Model Number
2563-22
Wireless Tool Tracking
No
Tool Series
M12 FUEL(TM)
Battery Platform
M12(TM)
Charger Manufacturing Model Number
48-59-2401
Grease Gun - Manufacturing Model Number
2446-20
Includes Battery
Battery Included
Includes Case
Case Included
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Power Source
Cordless
Description
Tool Combination Kit, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 2.5 Ah, (1) 5.0 Ah, Number of Batteries Included 2, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.