M12 FUEL Impact Wrench + M12 Grease Gun

  • Mfr # 2564-22, 2446-20

  • Zoro # G616129659


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Number of Tools
2
Battery Capacity
(2) 2.0 Ah
Green Environmental Attribute
Product is Rechargeable
Battery Platform
M12(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2564-22, 2446-20
Zoro #
G616129659
UPC #
045242559022
Country of Origin
Multiple

Dimensions

Impact Wrench - Drive Size
3/8 in

Details

Voltage
12 V DC
Number of Tools
2
Item
Tool Combination Kit
Battery Capacity
(2) 2.0 Ah
Green Environmental Attribute
Product is Rechargeable
Battery Platform
M12(TM)
Impact Wrench - Manufacturing Model Number
2564-22
Battery Chemistry
Li-Ion
All Product Types Included
Grease Gun, Impact Wrench
Other Tools and Accessories Included
Grease Gun, Impact Wrench
Motor Type
Brushless
Includes Battery
Battery Included
Includes Case
Case Included
Impact Wrench - Fastening Torque
220 ft-lb
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Number of Batteries Included
2
Battery Manufacturing Model Number
(2) 48-11-2420
Grease Gun - Manufacturing Model Number
2446-20
Tool Series
M12 FUEL(TM)
Wireless Tool Tracking
No
Charger Manufacturing Model Number
48-59-2401
Power Source
Cordless

Description

Tool Combination Kit, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Number of Batteries Included 2, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.