M12 FUEL Impact Wrench + M12 Grease Gun

  • Mfr # 2565-22, 2446-20

  • Zoro # G116129630


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Green Environmental Attribute
Product is Rechargeable
Number of Tools
2
Battery Capacity
(2) 2.0 Ah
Grease Gun - Manufacturing Model Number
2446-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2565-22, 2446-20
Zoro #
G116129630
UPC #
045242559046
Country of Origin
Multiple

Dimensions

Impact Wrench - Drive Size
1/2 in

Details

Voltage
12 V DC
Green Environmental Attribute
Product is Rechargeable
Number of Tools
2
Item
Tool Combination Kit
Battery Capacity
(2) 2.0 Ah
Grease Gun - Manufacturing Model Number
2446-20
Battery Platform
M12(TM)
Number of Batteries Included
2
Other Tools and Accessories Included
Grease Gun, Impact Wrench
Tool Series
M12 FUEL(TM)
Motor Type
Brushless
Battery Chemistry
Li-Ion
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Wireless Tool Tracking
No
Impact Wrench - Manufacturing Model Number
2565-22
Impact Wrench - Fastening Torque
220 ft-lb
Includes Case
Case Included
Charger Manufacturing Model Number
48-59-2401
Includes Battery
Battery Included
Power Source
Cordless
All Product Types Included
Grease Gun, Impact Wrench
Battery Manufacturing Model Number
48-11-2420

Description

Tool Combination Kit, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Number of Batteries Included 2, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.