
M12 FUEL Impact+Stubby 3/8"+6.0 Battery
Mfr # 3453-20, 2562-20, 48-11-2460
Zoro # G616293435
product price: $549.51
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Product is Rechargeable
Number of Tools
2
Battery Capacity
(1) 6.0 Ah
Voltage
12 V DC
Includes Case
Case Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3453-20, 2562-20, 48-11-2460
Zoro #
G616293435
UPC #
045242616558
Country of Origin
Multiple
Dimensions
Impact Wrench - Drive Size
3/8 in
Impact Driver - Drive Size
1/4 in
Details
Green Environmental Attribute
Product is Rechargeable
Number of Tools
2
Item
Tool Combination Kit
Battery Capacity
(1) 6.0 Ah
Voltage
12 V DC
Includes Case
Case Not Included
Battery Manufacturing Model Number
48-11-2460
All Product Types Included
Impact Driver, Impact Wrench
Motor Type
Brushless
Impact Driver - Maximum Torque
1,500 in-lb
Battery Platform
M12(TM)
Impact Driver - Manufacturing Model Number
3453-20
Number of Batteries Included
1
Wireless Tool Tracking
No
Impact Wrench - Fastening Torque
400 ft-lb
Power Source
Cordless
Tool Series
M12 FUEL(TM)
Number of Chargers Included
0
Impact Wrench - Manufacturing Model Number
2562-20
Includes Battery
Battery Included
Battery Chemistry
Li-Ion
Description
Tool Combination Kit, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 6.0 Ah, Number of Batteries Included 1
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.