Zoro Homepage

M12 FUEL INSIDER Extended Reach Box Ratchet (Tool Only)

  • Mfr # 3050-20

  • Zoro # G310440999


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Overall Length
15 3/16 in
Standards
UL Listed
Includes
INSIDER 49-16-1660 Box Ratchet 1/4 in Anvil Adapter, INSIDER 49-16-1661 Box Ratchet 3/8 in Anvil Adapter, INSIDER 49-16-1663 Box Ratchet 1/4 in Hex Adapter, INSIDER 8-19 mm, 21 mm Box Ratchet Sockets
Head Width
1 3/16 in
Handle Type
In-Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3050-20
Zoro #
G310440999
UPC #
045242773114
Country of Origin
China

Dimensions

Overall Length
15 3/16 in
Head Width
1 3/16 in
Drive Size
1/4 in, 3/8 in, 1/2 in
Head Height
1 9/16 in
Width
2 in
Depth
2.2 in
Head Length
1 9/16 in

Details

Standards
UL Listed
Includes
INSIDER 49-16-1660 Box Ratchet 1/4 in Anvil Adapter, INSIDER 49-16-1661 Box Ratchet 3/8 in Anvil Adapter, INSIDER 49-16-1663 Box Ratchet 1/4 in Hex Adapter, INSIDER 8-19 mm, 21 mm Box Ratchet Sockets
Handle Type
In-Line
Free Speed
350 RPM
Tool Weight
2.25 lb
Item
Ratchet
Features
Extended Paddle Switch for Multiple Grip Positions, Extended Reach Neck for Ultimate Access and Reduce Knuckle Busting, On-Board Battery Fuel Gauge Displays Remaining Run Time, Sockets Can be Inserted Into Both Sides of the tool to Eliminate the Trigger from Impeding Access, Ultimate Versatility, Ultimate Versatility to Get More Jobs Done with One tool, Unrivaled Access
Retainer Type
Ball Detent
Voltage
12 V DC
Power Source
Cordless
Color
Black, Red
Maximum RPM
350 rpm
Maximum Torque (in-lbs)
720
Fastening Torque
60 ft-lb
Cordless Tool Kit Contents
(1) Bare Tool
Battery Series
M12(TM) REDLITHIUM(TM)
Brushless Motor
Yes
Side to Center
9/16 in
Charger Included
No
Case Included
No
Wireless Tool Tracking
No
Number of Batteries Included
0
Packaging
Bare Tool
Includes Battery
Tool Only
Includes Case
Case Not Included
Tool Series
M12 FUEL(TM)
Number of Chargers Included
0
Drive Shape
Hex
Motor Type
Brushless
Battery Chemistry
Li-Ion
Torque - Maximum
60 ft-lb
Battery Platform
M12(TM)
No Load Speed
350 RPM

Description

M12 FUEL INSIDER Extended Reach Box Ratchet is a new-to-world solution that reinvents the traditional ratchet. The low-profile head design allows sockets & adapters to be inserted directly into the tool. M12 FUEL INSIDER delivers UNRIVALED ACCESS and over 3⁄4” shorter head profile size with the socket to reach deep into the engine bay and fit into the tightest spaces. The INSIDER delivers the combination of 60 FT-LBS OF MAX TORQUE and 350 RPMs to remove stubborn fasteners and complete more work faster. Mechanics will experience the ULTIMATE VERSATILITY with provided INSIDER Box Ratchet Sockets (8-19, & 21mm), 1⁄4” Hex Bit, 1⁄4” anvil adapter, & 3/8” anvil adapter to tackle any job in the shop. Box Ratchet 6 Point Sockets are pass through up to 15mm & 9/16” to run nuts on threaded rod and eliminate the frustration of sockets bottoming out. M12 FUEL INSIDER Extended Reach Box Ratchet is part of the M12 System, which is fully compatible with over 150 solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.