Zoro Homepage

M12 FUEL Installation Drill/Driver Kit

  • Mfr # 2505-22

  • Zoro # G5738958


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Chuck Size
3/8 in
Includes
(1) 1/4" Hex Attachment, (1) 3/8 in Metal Chuck Attachment, (1) Charger, (1) Offset Attachment, (1) Right Angle Attachement, (2) Batteries, Belt Clip, Contractor Bag
Cordless Tool Battery Type
Li-Ion
Series
M12 FUEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2505-22
Zoro #
G5738958
UPC #
045242541232
Country of Origin
Mexico

Dimensions

Chuck Size
3/8 in
Tool Length
5 13/64 in
Overall Width
1 3/4 in
Overall Height
7 in
Overall Length
5 1/8 in

Details

Item
Drill/Driver Kit
Voltage
12 V DC
Includes
(1) 1/4" Hex Attachment, (1) 3/8 in Metal Chuck Attachment, (1) Charger, (1) Offset Attachment, (1) Right Angle Attachement, (2) Batteries, Belt Clip, Contractor Bag
Cordless Tool Battery Type
Li-Ion
Series
M12 FUEL
Brushless Motor
Yes
Battery Capacity
(2) 2.0 Ah
Corded/Cordless
Cordless
Charger Replacement
2XKZ7
Clutch Style
Mechanical
Battery Included
38D763
Max. Power
Not Specified
No Load RPM
0 to 1600
Included Charger
2XKZ7
Tool Weight
2 lb
Max. Torque
300 in-lb
Battery Pack Replacement
38D763
Number of Batteries
2
Chuck
Keyless
Green Environmental Attribute
Product is Rechargeable
Handle Type
Pistol Grip
Min. Torque
0 in-lb
Wireless Tool Tracking
No
Variable Speed
Yes
Cordless Drill Class
Interchangeable Chuck
Battery Series
M12(TM) REDLITHIUM(TM)
Charger Model
Mfr. No. 48-59-1812
Charger Included
Yes
Reversible
Reversible
Min. Speed
400 RPM
Chuck Material
Metal
Max. Speed
1,600 RPM
Built-In Light
Yes
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Number of Clutch Settings
16
Throttle Type
Trigger
Battery Model No.
Mfr. No. 48-11-2420
Number of Batteries Included
2
Number of Speed Settings
2
Drilling Capacity in Wood
1 in
Drill Chuck Type
Keyless
Drilling Capacity in Steel
3/8 in
Torque Range
0 in-lb to 300 in-lb
Battery Model Number
Mfr. No. 48-11-2420
Minimum Torque
0 in-lb
Minimum Speed
400 RPM
Maximum Speed
1,600 RPM
Max Speed
1,600 RPM
Switch Type
Trigger
Motor Type
Brushless
Battery Platform
M12(TM)
Product Type
General Purpose
Clutch Settings
16
Speed - Minimum
0 RPM
Tool Series
M12 FUEL(TM)
Includes Battery
Battery Included
Number of Chargers Included
1
Charger Manufacturing Model Number
48-59-1812
Torque - Maximum
300 in-lb
Chuck Type
Keyless
Safety Features
Belt Clip Attached
Speed - Maximum
1,600 RPM
Battery Manufacturing Model Number
48-11-2420
Speed Control
Variable
Torque - Minimum
0 in-lb
Battery Chemistry
Li-Ion
Built-In Light Type
Individual Light(s)

Description

Drill/Driver Kit, Voltage 12 V DC, Battery Included, Battery Capacity (2) 2.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, M12 FUEL Series, No Load RPM 0 to 1600, Chuck Size 3/8 in, Max. Power Not Specified, Max. Torque 300 in-lb, Battery Included 38D763, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 38D763, Chuck Keyless, Tool Length 5 13/64 in, Tool Weight 2 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.