Zoro Homepage

M12 FUEL Installation Drill/Driver + M12 HIGH OUTPUT CP2.5 Battery

  • Mfr # 2505-20, 48-11-2425

  • Zoro # G912923944


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Chuck Size
3/8 in
Includes
(1) 3/8 in Metal Chuck Attachment, (1) Belt Clip, (1) Contractor Bag, (1) Offset Attachment, (1) Right Angle Attachement
Brushless Motor
Yes
Battery Capacity
(1) 2.5 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2505-20, 48-11-2425
Zoro #
G912923944
UPC #
045242557622
Country of Origin
Multiple

Dimensions

Chuck Size
3/8 in
Overall Width
1 3/4 in
Spindle Thread Size
Not Specified
Overall Length
5 1/8 in
Taper Size
Not Specified
Overall Height
7 in

Details

Item
Drill/Driver Kit
Voltage
12 V DC
Includes
(1) 3/8 in Metal Chuck Attachment, (1) Belt Clip, (1) Contractor Bag, (1) Offset Attachment, (1) Right Angle Attachement
Brushless Motor
Yes
Battery Capacity
(1) 2.5 Ah
Tool Weight
2 lb
Clutch Style
Mechanical
Handle Type
Pistol Grip
Reversible
Reversible
Drill Chuck Type
Keyless
Minimum Speed
400 RPM
Jobsite Light Included
No
Minimum Torque
0 in-lb
Number of Clutch Settings
16
Bearing Design
Not Specified
Battery Model Number
794JN5
Number of Speed Settings
2
Charger Included
No
Throttle Type
Trigger
Housing Material
Not Specified
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Number of Batteries Included
1
Wireless Tool Tracking
No
Built-In Light
Yes
Power Source
Cordless
Gear Train
Not Specified
Switch Type
Not Specified
Cordless Drill Class
Interchangeable Chuck
Drilling Capacity in Wood
1 in
Anti-Kick Back
No
Variable Speed
Yes
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery
Chuck Material
Metal
Handle Material
Not Specified
Drilling Capacity in Steel
3/8 in
Power - Maximum
Not Specified
Torque - Maximum
300 in-lb
Clutch Settings
16
Includes Battery
Battery Included
Speed - Minimum
400 RPM
Number of Chargers Included
0
Speed - Maximum
1,600 RPM
Chuck Type
Keyless
Torque - Minimum
0 in-lb
Battery Chemistry
Li-Ion
Includes Anti-Kick Back
Anti-Kick Back Not Included
Speed Control
Variable
Motor Type
Brushless

Description

Drill/Driver Kit, Voltage 12 V DC, Battery Capacity (1) 2.5 Ah, Brushless Motor Yes, Chuck Size 3/8 in, Clutch Style Mechanical, Handle Type Pistol Grip, Tool Weight 2 lb, Includes (1) 3/8 in Metal Chuck Attachment, (1) Belt Clip, (1) Contractor Bag, (1) Offset Attachment, (1) Right Angle Attachement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.