M12 FUEL Jig Saw + M12 XC 4.0 Battery

  • Mfr # 2545-20, 48-11-2440

  • Zoro # G312101478


product price:  $309.00
/ea
Free Shipping & Returns

Key Features

Speed Control
Variable
Handle Type
Barrel Grip
Power Source
Cordless
Includes
Battery, Dust Cover, Shoe Cover, Splinter Guard, Vacuum Shroud
Brushless Motor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2545-20, 48-11-2440
Zoro #
G312101478
UPC #
045242750672
Country of Origin
Multiple

Dimensions

Tool Length
8 9/10 in
Tool Width
2 9/10 in
Overall Width
2 7/8 in
Overall Length
8 7/8 in

Details

Speed Control
Variable
Handle Type
Barrel Grip
Power Source
Cordless
Includes
Battery, Dust Cover, Shoe Cover, Splinter Guard, Vacuum Shroud
Brushless Motor
Yes
Standards
Not Specified
Voltage
12 V DC
Item
Jigsaw Kit
Battery Capacity
(1) 4.0 Ah
Tool Weight
3.4 lb
Features
Maximum Cut Line Visibility, On-Board Blade Storage, Protects from Overloads, Heating, Over-Discharge, Tool-Free Quick Eject Blade Change
Max. Strokes per Minute
3,000 stroke/min
Variable Speed
Yes
Charger Included
No
Stroke Type
Orbital
Min. Strokes per Minute
800 stroke/min
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Throttle Type
Variable-Speed Dial
Number of Batteries Included
1
Blade Shank Type
T-Shank
Battery Model No.
38D764
Battery Series
XC
Bevel Angle Range
0 Degrees ; 15 Degrees ; 30 Degrees ; 45 Degrees
Wireless Tool Tracking
No
Includes Battery
Battery Included
Motor Type
Brushless
Stroke Rate - Maximum
3,000 stroke/min
Stroke Rate - Minimum
800 stroke/min

Description

Jigsaw Kit, Voltage 12 V DC, Handle Type Barrel Grip, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Number of Batteries Included 1, Battery Model No. 38D764, Battery Capacity (1) 4.0 Ah, Charger Included No, Stroke Type Orbital, Brushless Motor Yes, Max. Strokes per Minute 3,000 stroke/min, Min. Strokes per Minute 800 stroke/min, Variable Speed Yes, Bevel Angle Range 0 Degrees ; 15 Degrees ; 30 Degrees ; 45 Degrees , Throttle Type Variable-Speed Dial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.