Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FUEL Jig Saw Tool Only

  • Mfr # 2545-20

  • Zoro # G010854294


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Blade Type
Jig Saw T-Shank
Strokes per Minute
3000
Length of Stroke
0.875 in
Charger Included
No
Bevel Angle Range
0 Degrees ; 15 Degrees ; 30 Degrees ; 45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2545-20
Zoro #
G010854294
UPC #
045242750672
Country of Origin
China

Dimensions

Length of Stroke
0.875 in
Tool Length
8 9/10 in
Length
7.2"
Tool Width
2 9/10 in
Overall Length
8 7/8 in
Overall Width
2 7/8 in
Width
2.9"

Details

Blade Type
Jig Saw T-Shank
Strokes per Minute
3000
Charger Included
No
Bevel Angle Range
0 Degrees ; 15 Degrees ; 30 Degrees ; 45 Degrees
Voltage
12 V DC
Speed Control
Variable
Min. Strokes per Minute
800 stroke/min
Tool Weight
3.4 lb
Throttle Type
Variable-Speed Dial
Adjustable Shoe
Yes
Battery Series
M12(TM) REDLITHIUM(TM)
Number of Batteries Included
0
Blade Shank Type
T-Shank
Item
Jigsaw
Includes
Dust Cover, Shoe Cover, Splinter Guard, Vacuum Shroud
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool
Bevels To
90°
Stroke Type
Orbital
Standards
UL Listed
Handle Type
Barrel Grip
Variable Speed
Yes
Brushless Motor
Yes
Max. Strokes per Minute
3,000 stroke/min
Features
Maximum Cut Line Visibility, On-Board Blade Storage, Protects from Overloads, Heating, Over-Discharge, Tool-Free Quick Eject Blade Change
Material
Glass-Filled Nylon
Color
Black, Red
Scrolling Action
Yes
Saw Design
Barrel Grip
Lock-on Switch
Yes
Powered Tool Power Source
Electric - Cordless
Orbital Action
Yes
Bevel Adjustment Wrench Included
Yes - Stored on Tool
Number of Orbital Action Settings
5
Stroke Rate - Maximum
3,000 stroke/min
Stroke Rate - Minimum
800 stroke/min
Number of Chargers Included
0
Motor Type
Brushless
Includes Battery
Tool Only
Tool Series
M12(TM)
Battery Chemistry
Li-Ion
Battery Platform
M12(TM)

Description

Designed for the professional carpenter and remodeler, the MILWAUKEE M12 FUEL Jig Saw is optimized for power and precision on the jobsite. The M12 FUEL Jig Saw delivers the Fastest 12V Blade Speed Under Load, More Control in More Orientations, and Maximum Cut Line Visibility. The POWERSTATE Brushless Motor and REDLINK PLUS intelligence delivers 3000 strokes per minute at a 7/8" stroke for clean, controlled cuts in a wide variety of finish materials. The compact size, low vibration, and ergonomic barrel-grip design provide more control across standard and inverted orientations of usage. The saw is equipped with an on/off LED light and an on/off dust blower to optimize cut line visibility for the application at hand. The M12 FUEL Jig Saw features orbital action with 5 adjustment levels, variable speed dial, blade storage, tool-less blade change, and a durable aluminum base plate with bevel detents, and carries our industry-leading 5-year limited power tool warranty.


  • POWERSTATE Brushless Motor: Generates the power to cut hardwoods and metals under load
  • REDLINK PLUS Intelligence: Ensures maximum performance and protects from overloads, heating, and over-discharge
  • Ergonomic barrel grip design delivers more control and enhanced maneuverability
  • Variable speed dial provides 5 adjustment settings that range from 3000 - 800 SPM
  • Orbital action with 5 adjustment levels offers greater cut versatility in application
  • LED light illuminates the workpiece and allows user to turn off during inverted use
  • Integrated blower clears the cut line of debris and allows user to turn off when using dust extraction
  • Accepts T-Shank jig saw blades
  • On-board blade storage
  • Tool-free quick eject blade change

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.