Zoro Homepage

M12 FUEL Low Speed Tire Buffer Kit

  • Mfr # 2409-22

  • Zoro # G901778616


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Features
Includes
Carrying Case, Quick Change Adapter
Size
7/16 in
Voltage
12 V
Included Charger
2XKZ7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2409-22
Zoro #
G901778616
UPC #
045242576890
Country of Origin
China

Dimensions

Size
7/16 in
Tool Length
10 1/10 in
Overall Width
2 in
Overall Height
2 13/32 in
Overall Length
10 3/32 in

Details

Item
Tire Buffer Kit
Features
Includes
Carrying Case, Quick Change Adapter
Voltage
12 V
Shop By
New Products
Included Charger
2XKZ7
No Load RPM
0 to 2500 RPM
Handle Design
D
Corded/Cordless
Cordless
Switch Type
Paddle
Battery Pack Replacement
38D764
Charger Replacement
2XKZ7
Cordless Tool Battery Type
Lithium
Battery Included
(1) 38D763
Battery Capacity
4 Ah
Tool Weight
1.9 lb
Green Environmental Attribute
Product is Rechargeable
Product Type
Low Speed Tire Buffer Kit

Description

Tire Buffer Kit, Product Type Low Speed Tire Buffer Kit, Overall Length 10 3/32 in, Overall Width 2 in, Overall Height 2 13/32 in, Includes Carrying Case, Quick Change Adapter

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.