M12 FUEL Low Speed Tire Buffer (Tool Only)
Mfr # 2409-20
Zoro # G701778632
product price: $199.00
/ea
Free Shipping & Returns
Key Features
Includes
Quick Change Adapter
Voltage
12 V
Features
Size
7/16 in
Handle Design
D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2409-20
Zoro #
G701778632
UPC #
045242576876
Country of Origin
China
Dimensions
Size
7/16 in
Tool Length
10 1/10 in
Overall Width
2 in
Overall Height
2 13/32 in
Overall Length
10 3/32 in
Details
Item
Tire Buffer
Includes
Quick Change Adapter
Voltage
12 V
Features
Shop By
New Products
Handle Design
D
Corded/Cordless
Cordless
Cordless Tool Battery Type
Lithium
Tool Weight
1.9 lb
Switch Type
Paddle
Battery Included
No
Charger Replacement
2XKZ7
Battery Capacity
4 Ah
Battery Pack Replacement
38D764
No Load RPM
0 to 2500 RPM
Included Charger
No
Green Environmental Attribute
Product is Rechargeable
Product Type
Low Speed Tire Buffer
Description
Tire Buffer, Product Type Low Speed Tire Buffer, Overall Length 10 3/32 in, Overall Width 2 in, Overall Height 2 13/32 in, Includes Quick Change Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.