Zoro Homepage

M12 FUEL Multi-Tool Kit + M12 Inflator

  • Mfr # 2526-21XC, 2475-20

  • Zoro # G715482211


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Battery Capacity
(1) 4.0 Ah
Number of Tools
2
Wireless Tool Tracking
No
Number of Batteries Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2526-21XC, 2475-20
Zoro #
G715482211
UPC #
045242547548
Country of Origin
Multiple

Details

Voltage
12 V DC
Battery Capacity
(1) 4.0 Ah
Number of Tools
2
Item
Multi-Tool and Inflator
Wireless Tool Tracking
No
Number of Batteries Included
1
Battery Chemistry
Li-Ion
Includes Battery
Battery Included
Includes Case
Case Included
Power Source
Cordless
All Product Types Included
Inflator, Oscillating Tool
Other Tools and Accessories Included
Inflator, Oscillating Multi-Tool
Motor Type
Brushless
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Other Tool and Accessory Manufacturing Model Number
2475-20, 2526-20
Tool Series
M12 FUEL(TM)
Charger Manufacturing Model Number
48-59-2401
Battery Manufacturing Model Number
48-11-2440
Battery Platform
M12(TM)

Description

Multi-Tool and Inflator, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 4.0 Ah, Number of Batteries Included 1, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.