M12 FUEL Oscillating Kit+ M12 Grease Gun
Mfr # 2526-21XC, 2446-20
Zoro # G416129668
product price: $441.99
/ea
Free Shipping & Returns
Key Features
Voltage
12 V DC
Battery Capacity
(1) 4.0 Ah
Green Environmental Attribute
Product is Rechargeable
Number of Tools
2
Wireless Tool Tracking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2526-21XC, 2446-20
Zoro #
G416129668
UPC #
045242547548
Country of Origin
Viet Nam
Details
Voltage
12 V DC
Battery Capacity
(1) 4.0 Ah
Green Environmental Attribute
Product is Rechargeable
Item
Tool Combination Kit
Number of Tools
2
Wireless Tool Tracking
No
Number of Batteries Included
1
Tool Series
M12 FUEL(TM)
Battery Platform
M12(TM)
Power Source
Cordless
Includes Case
Case Included
Includes Battery
Battery Included
Battery Manufacturing Model Number
48-11-2440
Other Tools and Accessories Included
Grease Gun, Oscillating Multi-Tool
Charger Manufacturing Model Number
48-59-2401
Battery Chemistry
Li-Ion
Other Tool and Accessory Manufacturing Model Number
2526-21XC
All Product Types Included
Grease Gun, Oscillating Tool
Grease Gun - Manufacturing Model Number
2446-20
Motor Type
Brushless
Description
Tool Combination Kit, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 4.0 Ah, Number of Batteries Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.