Zoro Homepage

M12 FUEL Oscillating Multi-Tool + M12 XC 4.0 Battery Pack

  • Mfr # 2526-20,48-11-2440

  • Zoro # G404851427


product price: $267.61
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Oscillation Angle
3.9 Degrees
Includes
(1) 3 1/2 in 240 Grit Triangle Sandpaper, (1) 3 1/2 in 60 Grit Triangle Sandpaper, (1) 3 1/2 in 80 Grit Triangle Sandpaper, (1) Multi-Tool Sanding Pad, (1) Open-Lok 1 3/8 in HCS Wood Blade 1 Pack (49-25-1101), (2) 3 1/2 in 120 Grit Triangle Sandpaper
Power Source
Cordless
Series
M18 FUEL(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2526-20,48-11-2440
Zoro #
G404851427
UPC #
-
Country of Origin
Multiple

Dimensions

Tool Length
13.0 in
Overall Length
13 in

Details

Item
Oscillating Multi-Tool
Voltage
12V
Oscillation Angle
3.9 Degrees
Includes
(1) 3 1/2 in 240 Grit Triangle Sandpaper, (1) 3 1/2 in 60 Grit Triangle Sandpaper, (1) 3 1/2 in 80 Grit Triangle Sandpaper, (1) Multi-Tool Sanding Pad, (1) Open-Lok 1 3/8 in HCS Wood Blade 1 Pack (49-25-1101), (2) 3 1/2 in 120 Grit Triangle Sandpaper
Power Source
Cordless
Series
M18 FUEL(TM)
Tool Weight
3.2 lb
Maximum Oscillations per Minute
20,000
Switch Type
Slide
Green Environmental Attribute
Product is Rechargeable
Oscillations per Minute
10,000 to 20,000
Charger Included
No
Battery Series
M12 Redlithium
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Number of Batteries Included
1
Handle Type
Not Available
Case Included
No
Standards
UL Listed
Battery Model No.
38D764
Anti-Vibration Technology
Yes
Accessory Free Tool Change
Yes
Brushless Motor
Yes
Battery Capacity
4.0 Ah
Minimum Oscillations per Minute
10,000
Accessory Adapter Included
Not Available
Built-In Light
Not Available
Fits Accessory Brand
Milwaukee
Wireless Tracking System
Not Available
Charger Model
Not Available
Jobsite Light Included
LED
Dust Management
Not Available
Housing Material
Plastic
Vibration Level
Not Available
Connection Style
Universal Open-Back
Wireless Tool Tracking
Not Available
Safety Features
Not Available
Number of Speed Settings
Not Available
Lock-Off Switch
Not Available
Dust Sealed Switch
Not Available
Horsepower
Not Available
Lock-On Switch
Not Available

Description

Oscillating Multi-Tool, Voltage 12V DC, Oscillation Angle 3.9 Degrees , Maximum Oscillations per Minute 20,000 RPM, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity 4.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Fits Accessory Brand Milwaukee(R), Connection Style Universal Open-Back, Switch Type Slide, Lock-Off Switch Not Available, Lock-On Switch Not Available, Safety Features Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.