M12 FUEL Oscillating Multi-Tool + M12 XC5.0 Battery 2-Pack

  • Mfr # 48-11-2450, 48-11-2450, 2526-20

  • Zoro # G612101475


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Oscillation Angle
3.9 Degrees
Includes
(1) 3-1/2 in 240 Grit Triangle Sandpaper, (1) 3-1/2 in 60 Grit Triangle Sandpaper, (1) 3-1/2 in 80 Grit Triangle Sandpaper, (1) Multi-Tool Sanding Pad, (1) Open-Lok 1-3/8 in HCS Wood Blade 1Pk, (2) 3-1/2 in 120 Grit Triangle Sandpaper
Power Source
Cordless
Series
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-2450, 48-11-2450, 2526-20
Zoro #
G612101475
UPC #
045242615742
Country of Origin
Multiple

Dimensions

Overall Length
11 1/4 in

Details

Item
Batteries and Multi-Tool
Voltage
12 V
Oscillation Angle
3.9 Degrees
Includes
(1) 3-1/2 in 240 Grit Triangle Sandpaper, (1) 3-1/2 in 60 Grit Triangle Sandpaper, (1) 3-1/2 in 80 Grit Triangle Sandpaper, (1) Multi-Tool Sanding Pad, (1) Open-Lok 1-3/8 in HCS Wood Blade 1Pk, (2) 3-1/2 in 120 Grit Triangle Sandpaper
Power Source
Cordless
Series
M12
Tool Weight
2.3 lb
Standards
UL Listed
Battery Capacity
(2) 5.0 Ah
Brushless Motor
Yes
Battery Series
HIGH OUTPUT(TM) XC
Handle Type
Straight
Shop By
Hot Buys
Wireless Tool Tracking
No
Maximum Oscillations per Minute
20,000
Number of Speed Settings
12
Housing Material
Plastic
Built-In Light
Yes
Oscillations per Minute
10,000 to 20,000
Switch Type
Slide
Connection Style
Universal Open-Back
Charger Included
No
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries
Case Included
No
Fits Accessory Brand
Milwaukee
Number of Batteries Included
2
Accessory Free Tool Change
Yes
Minimum Oscillations per Minute
10,000
Battery Model No.
794JN6
Anti-Vibration Technology
Yes

Description

Oscillating Tool Kit, Voltage 12V DC, Oscillation Angle 3.9 Degrees , Maximum Oscillations per Minute 20,000 RPM, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity 5.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Fits Accessory Brand Milwaukee(R), Connection Style Universal Open-Back, Switch Type Slide, Handle Type In-Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.