M12 FUEL Oscillating Multi-Tool + OPEN-LOK Multi-Tool Blade Variety Kit 6PC + M12 CP2.0 Battery

  • Mfr # 2526-20, 48-11-2420, 49-10-9112

  • Zoro # G309947249


product price:  $281.20
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Oscillation Angle
3.9 Degrees
Includes
(1) 3-1/2 in 240 Grit Triangle Sandpaper, (1) 3-1/2 in 60 Grit Triangle Sandpaper, (1) 3-1/2 in 80 Grit Triangle Sandpaper, (1) 6 Blade Set, (1) M12 REDLITHIUM 2.0Ah Battery Pack, (1) Multi-Tool Sanding Pad, (1) Open-Lok 1-3/8 in HCS Wood Blade 1Pk, (2) 3-1/2 in 120 Grit Triangle Sandpaper
Power Source
Cordless
Series
M12 FUEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2526-20, 48-11-2420, 49-10-9112
Zoro #
G309947249
UPC #
045242547531
Country of Origin
Multiple

Dimensions

Overall Length
11 1/4 in

Details

Item
Multi-Tool Kit
Voltage
12V
Oscillation Angle
3.9 Degrees
Includes
(1) 3-1/2 in 240 Grit Triangle Sandpaper, (1) 3-1/2 in 60 Grit Triangle Sandpaper, (1) 3-1/2 in 80 Grit Triangle Sandpaper, (1) 6 Blade Set, (1) M12 REDLITHIUM 2.0Ah Battery Pack, (1) Multi-Tool Sanding Pad, (1) Open-Lok 1-3/8 in HCS Wood Blade 1Pk, (2) 3-1/2 in 120 Grit Triangle Sandpaper
Power Source
Cordless
Series
M12 FUEL
Tool Weight
2.3 lb
Battery Capacity
2.0 Ah
Standards
UL Listed
Handle Type
In-Line
Battery Series
M12 REDLITHIUM
Brushless Motor
Yes
Battery Model No.
38D763
Oscillations per Minute
10,000 to 20,000
Safety Features
Not Specified
Number of Batteries Included
1
Wireless Tool Tracking
No
Case Included
No
Number of Speed Settings
12
Switch Type
Slide
Lock-On Switch
Yes
Dust Sealed Switch
No
Charger Included
No
Lock-Off Switch
No
Dust Management
None
Connection Style
Universal Open Back
Fits Accessory Brand
Milwaukee
Maximum Oscillations per Minute
20,000
Housing Material
Plastic
Built-In Light
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Cutting Blade Set
Accessory Free Tool Change
Yes
Minimum Oscillations per Minute
10,000
Anti-Vibration Technology
Yes

Description

Oscillating Tool Kit, Voltage 12V DC, Oscillation Angle 3.9 Degrees , Maximum Oscillations per Minute 20,000 RPM, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity 2.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Cutting Blade Set, Fits Accessory Brand Milwaukee(R), Connection Style Universal Open-Back, Switch Type Slide, Lock-Off Switch No, Lock-On Switch Yes, Handle Type In-Line, Safety Features Anti-Vibration Technology, Lock-On Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.