Zoro Homepage

M12 FUEL Oscillating Multi-Tool (Tool Only)

  • Mfr # 2526-20

  • Zoro # G700404266


product price: $159.00
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Oscillation Angle
3.9 Degrees
Includes
Bare Tool
Power Source
Cordless
Series
M12 FUEL(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2526-20
Zoro #
G700404266
UPC #
045242547531
Country of Origin
Viet Nam

Details

Item
Oscillating Multi-Tool
Voltage
12V
Oscillation Angle
3.9 Degrees
Includes
Bare Tool
Power Source
Cordless
Series
M12 FUEL(TM)
Battery Capacity
(1) 4.0 Ah
Brushless Motor
Yes
Switch Type
Slide
Cordless Tool Kit Contents
(1) Bare Tool
Fits Accessory Brand
Milwaukee
Accessory Free Tool Change
Yes
Number of Batteries Included
0
Built-In Light
Yes
Battery Series
M12 Redlithium XC
Minimum Oscillations per Minute
10,000
Number of Speed Settings
12
Oscillations per Minute
10,000 to 20,000
Maximum Oscillations per Minute
20,000
Case Included
No
Anti-Vibration Technology
Yes
Connection Style
Universal Open Back
Charger Included
No

Description

Oscillating Tool Kit, Voltage 12V DC, Oscillation Angle 3.9 Degrees , Maximum Oscillations per Minute 20,000 OPM, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity 4.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, Fits Accessory Brand Milwaukee(R), Connection Style Universal Open-Back, Switch Type Slide, Safety Features Anti-Vibration Technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.