M12 FUEL ProPEX Expander Kit w/ 1/2"-1" RAPID SEAL ProPEX Expander Heads + M12 Plastic Pipe Shear

  • Mfr # 2532-22, 2470-20

  • Zoro # G012101402


product price: $877.57
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Cordless Tools Included
Pipe Cutter, ProPEX Expansion Tool
Battery Capacity
(2) 2 Ah
Number of Tools
2
Includes
(2) REDLITHIUM Batteries (38D763), 1 in ProPEX Expander Head with RAPID SEAL (61UU30), 1/2 in ProPEX Expander Head with RAPID SEAL (61UU27), 3/4 in ProPEX Expander Head with RAPID SEAL (61UU29), M12 Lithium-ion Battery Charger, ProPEX Expander Cone Grease (6CZA5)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2532-22, 2470-20
Zoro #
G012101402
UPC #
045242566228
Country of Origin
China

Dimensions

Shear - Minimum Cutting Radius
0 in

Details

Voltage
12 V DC
Cordless Tools Included
Pipe Cutter, ProPEX Expansion Tool
Battery Capacity
(2) 2 Ah
Number of Tools
2
Includes
(2) REDLITHIUM Batteries (38D763), 1 in ProPEX Expander Head with RAPID SEAL (61UU30), 1/2 in ProPEX Expander Head with RAPID SEAL (61UU27), 3/4 in ProPEX Expander Head with RAPID SEAL (61UU29), M12 Lithium-ion Battery Charger, ProPEX Expander Cone Grease (6CZA5)
Series
M18 FUEL(TM)
Battery Included
(2) 38D763
Charger
2XKZ7
Item
Cordless Combination Kit
Power Source
Cordless
Shear - Primary Material Application
ABS, CPVC, Non-Metallic Conduit, PEX, PVC, Rubber
Case Included
(1) Carrying Case
Shear - Speed Range
5 RPM
Battery Model No.
(2) 38D763
Number of Batteries Included
2
Wireless Tool Tracking
Yes
Shear
5GUV7
Wireless Tracking System
ONE-KEY(TM)
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Charger Included
Yes
Cordless Tool Kit Contents
(2) Batteries; (2) Bare Tools; (1) Charger
Includes Case
Case Included
Battery Chemistry
Li-Ion
Tool Series
M18 FUEL(TM)
Other Tools and Accessories Included
Pipe Cutter
All Product Types Included
Pipe Cutter, Expansion Tool

Description

Cordless Combination Kit, Cordless Tools Included Pipe Cutter, ProPEX Expansion Tool, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2 Ah, Includes (2) REDLITHIUM Batteries (38D763), 1 in ProPEX Expander Head with RAPID SEAL (61UU30), 1/2 in ProPEX Expander Head with RAPID SEAL (61UU27), 3/4 in ProPEX Expander Head with RAPID SEAL (61UU29), M12 Lithium-ion Battery Charger, ProPEX Expander Cone Grease (6CZA5), Tool Brand Milwaukee, Series M18 FUEL(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.