M12 FUEL ProPEX Kit + M12 Copper Cutter
Mfr # 2532-22, 2471-20
Zoro # G815890459
product price: $809.54
/ea
Free Shipping & Returns
Key Features
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Voltage
12 V DC
Battery Manufacturing Model Number
48-11-2420
All Product Types Included
Expansion Tool, Tube Cutter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2532-22, 2471-20
Zoro #
G815890459
UPC #
045242566228
Country of Origin
China
Details
Battery Capacity
(2) 2.0 Ah
Item
Expansion Tool and Tube Cutter
Number of Tools
2
Voltage
12 V DC
Battery Manufacturing Model Number
48-11-2420
All Product Types Included
Expansion Tool, Tube Cutter
Other Tools and Accessories Included
Expansion Tool, Tube Cutter
Charger Manufacturing Model Number
48-59-2401
Number of Batteries Included
2
Battery Chemistry
Li-Ion
Other Tool and Accessory Manufacturing Model Number
2471-20, 2532-22
Battery Series
M12(TM) REDLITHIUM(TM)
Wireless Tracking System
ONE-KEY(TM)
Battery Platform
M12(TM)
Includes Case
Case Included
Tool Series
M12 FUEL(TM)
Includes Battery
Battery Included
Power Source
Cordless
Wireless Tool Tracking
Yes
Motor Type
Brushless
Description
Expansion Tool and Tube Cutter, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Number of Batteries Included 2, Battery Series M12(TM) REDLITHIUM(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.