Shop MILWAUKEE TOOL
See all product information
Create Account
M12 FUEL Ratchet Kit + M12 Flood Light
- Mfr # 3050-21, 2367-20
- Zoro # G322961826
product price:Â
$
753.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Motor Type
Brushless
Retainer Type
Ball Detent
Battery Series
M12(TM) REDLITHIUM(TM)
No Load Speed
350 RPM
Battery Capacity
2.5 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3050-21, 2367-20
- Zoro #
- G322961826
- UPC #
- 045242850617
- Country of Origin
- China
- Item
- Ratchet Kit
- Motor Type
- Brushless
- Retainer Type
- Ball Detent
- Battery Series
- M12(TM) REDLITHIUM(TM)
- No Load Speed
- 350 RPM
- Battery Capacity
- 2.5 Ah
- Voltage
- 12 V DC
- Torque - Maximum
- 60 ft-lb
- Number of Chargers Included
- 1
- Power Source
- Cordless
- Battery Chemistry
- Li-Ion
- Battery Platform
- M12(TM)
- Drive Shape
- Hex
- Tool Series
- M12 FUEL(TM)
- 7 Combo Product Type
- Flood Light
- Number of Batteries Included
- 1
- Fastening Torque
- 60 ft-lb
Dimensions
- Drive Size
- 1/4 in, 3/8 in
- Overall Length
- 15 3/16 in
- Head Width
- 1 3/16 in
- Length
- 15 3/16 in
Description
Ratchet Kit, Cordless, Voltage 12 V DC, Fastening Torque 60 ft-lb, Drive Size 1/4 in, 3/8 in, Head Width 1 3/16 in, Retainer Type Ball Detent, Number of Batteries Included 1, Battery Capacity 2.5 Ah, Battery Series M12(TM) REDLITHIUM(TM), Overall Length 15 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.