M12 FUEL Ratchet Kit+ M12 HO 5.0 Battery

  • Mfr # 3050-21, 48-11-2450

  • Zoro # G616129697


product price:  $534.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/4 in, 3/8 in, 1/2 in
Battery Capacity
(1) 2.5 Ah, (1) 5.0 Ah
Includes
1/4 in Drive Anvil Adapter, 1/4 in Hex Adapter, 3/8 in Drive Anvil Adapter, Socket Rail, 21 mm Socket Set
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3050-21, 48-11-2450
Zoro #
G616129697
UPC #
045242850617
Country of Origin
China

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in
Overall Length
15 3/16 in
Head Width
1 3/16 in
Head Length
1 3/16 in

Details

Voltage
12 V DC
Battery Capacity
(1) 2.5 Ah, (1) 5.0 Ah
Includes
1/4 in Drive Anvil Adapter, 1/4 in Hex Adapter, 3/8 in Drive Anvil Adapter, Socket Rail, 21 mm Socket Set
Number of Batteries Included
2
Power Source
Cordless
Fastening Torque
60 ft-lb
Features
Can be used Manually without Engaging the tool's Motor, Dual Led Lights to Illuminate Work Areas, Extended Paddle Switch for Multiple Grip Positions, Extended Reach Neck for Ultimate Access and Reduce Knuckle Busting, On-Board Battery Fuel Gauge Displays Remaining Run Time, Sockets Can be Inserted Into Both Sides of the tool to Eliminate the Trigger from Impeding Access, Ultimate Versatility, Ultimate Versatility to Get More Jobs Done with One tool, Unrivaled Access, Unrivaled Access with Insider(TM) Box Ratchet Sockets
Tool Weight
2.25 lb
Standards
UL Listed
Handle Type
In-Line
Retainer Type
Ball Detent
Wireless Tool Tracking
No
Motor Type
Brushless
Battery Manufacturing Model Number
48-11-2425, 48-11-2450
Tool Series
M12 FUEL(TM)
No Load Speed
350 RPM
Charger Manufacturing Model Number
48-59-1808
Battery Chemistry
Li-Ion
Battery Platform
M12(TM)
Torque - Maximum
60 ft-lb
Number of Chargers Included
1
Battery Series
M12(TM) REDLITHIUM(TM)
Includes Case
Case Included
Green Environmental Attribute
Product is Rechargeable
Drive Shape
Hex
Side to Center
9/16 in

Description

Ratchet Kit, Cordless, Voltage 12 V DC, Fastening Torque 60 ft-lb, Drive Size 1/4 in, 3/8 in, 1/2 in, Side to Center 9/16 in, Head Width 1 3/16 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 2, Battery Capacity (1) 2.5 Ah, (1) 5.0 Ah, Battery Series M12(TM) REDLITHIUM(TM), Overall Length 15 3/16 in, Wireless Tool Tracking No, Tool Weight 2.25 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.