M12 FUEL Ratchet Kit + M12 Inflator
Mfr # 2569-21, 2475-20
Zoro # G215482216
product price: $483.99
/ea
Free Shipping & Returns
Key Features
Voltage
12 V DC
Battery Capacity
2.0 Ah
Number of Tools
2
Includes Case
Case Included
Includes Battery
Battery Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2569-21, 2475-20
Zoro #
G215482216
UPC #
045242784196
Country of Origin
China
Dimensions
Cordless Ratchet - Drive Size
3/8 in
Details
Voltage
12 V DC
Battery Capacity
2.0 Ah
Number of Tools
2
Item
Ratchet and Inflator
Includes Case
Case Included
Includes Battery
Battery Included
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Wireless Tool Tracking
No
Number of Batteries Included
1
Power Source
Cordless
All Product Types Included
Inflator
Battery Chemistry
Li-Ion
Other Tool and Accessory Manufacturing Model Number
2475-20
Battery Manufacturing Model Number
48-11-2420
Motor Type
Brushless
Cordless Ratchet - Manufacturing Model Number
2569-20
Charger Manufacturing Model Number
48-59-2401
Other Tools and Accessories Included
Inflator
Tool Series
M12 FUEL(TM)
Battery Platform
M12(TM)
Description
Ratchet and Inflator, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 2.0 Ah, Number of Batteries Included 1, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.