Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FUEL Ratchet Kit + M12 Ratchet

  • Mfr # 2558-22, 2457-20

  • Zoro # G915482202


product price: $513.52
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/2 in
Includes
(2) Batteries, (1) Charger
Battery Capacity
(2) 2.0 Ah
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2558-22, 2457-20
Zoro #
G915482202
UPC #
045242004393
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
11 1/2 in
Head Width
1 5/8 in
Head Length
1 3/4 in

Details

Voltage
12 V DC
Includes
(2) Batteries, (1) Charger
Battery Capacity
(2) 2.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Fastening Torque
60 ft-lb
Retainer Type
Ball Detent
Standards
UL Listed
Tool Weight
2.7 lb
Features
Low Profile Head, Recessed Head Profile, Variable Speed Metal Trigger
Handle Type
In-Line
Wireless Tool Tracking
No
Torque - Maximum
60 ft-lb
Battery Chemistry
Li-Ion
Number of Chargers Included
1
Drive Shape
Square
No Load Speed
175 RPM
Tool Series
M12 FUEL(TM)
Charger Manufacturing Model Number
48-59-2401
Battery Manufacturing Model Number
48-11-2420
Battery Platform
M12(TM)
Motor Type
Brushless
Battery Series
M12(TM) REDLITHIUM(TM)
Includes Case
Case Included
Side to Center
1 in

Description

Ratchet Kit, Cordless, Voltage 12 V DC, Fastening Torque 60 ft-lb, Drive Size 1/2 in, Side to Center 1 in, Head Width 1 5/8 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 2, Battery Capacity (2) 2.0 Ah, Battery Series M12(TM) REDLITHIUM(TM), Overall Length 11 1/2 in, Wireless Tool Tracking No, Tool Weight 2.7 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.