M12 FUEL Ratchet Kit + XC5.0 Battery

  • Mfr # 2569-21, 48-11-2450

  • Zoro # G312926347


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8 in
Includes
Soft Carrying Case
Battery Capacity
(1) 2.0 Ah, (1) 5.0 Ah
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2569-21, 48-11-2450
Zoro #
G312926347
UPC #
045242784196
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
13 1/2 in
Head Width
1 3/16 in

Details

Voltage
12 V DC
Includes
Soft Carrying Case
Battery Capacity
(1) 2.0 Ah, (1) 5.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Free Speed
450 RPM
Fastening Torque
35 ft-lb
Brushless Motor
Yes
Case Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool; (2) Batteries; (1) Charger
Retainer Type
Ball Detent
Features
Can be Used Manually Without Engaging the Tool's Motor, Greater Durability, Greatest Access in Tight Spaces, Variable Speed Metal Trigger Provides Ultimate Control to the Tool
Standards
Not Specified
Battery Model No.
38D763; 794JN6
Wireless Tool Tracking
No
Tool Weight
1.95 lb
Charger Included
Yes
Handle Type
Not Specified
Charger Model
2XKZ7
Side to Center
3/8 in
Battery Series
M12(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Motor Type
Brushless
Torque - Maximum
35 ft-lb
Includes Case
Case Included
Charger Manufacturing Model Number
48-59-2401
No Load Speed
450 RPM

Description

Ratchet Kit, Cordless Tool Kit Contents (1) Bare Tool; (2) Batteries; (1) Charger, Cordless, Voltage 12 V DC, Brushless Motor Yes, Fastening Torque 35 ft-lb, Free Speed 450 RPM, Drive Size 3/8 in, Side to Center 3/8 in, Head Height Not Applicable, Head Width 1 3/16 in, Retainer Type Ball Detent, Handle Type Not Specified, Number of Batteries Included 2, Battery Capacity (1) 2.0 Ah, (1) 5.0 Ah, Battery Model No. 38D763; 794JN6, Battery Series M12(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.