Shop MILWAUKEE TOOL
See all product information
Create Account
M12 FUEL Recip Saw Kit + M12 Flood Light
- Mfr # 2520-21XC, 2367-20
- Zoro # G422961825
product price:Â
$
440.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
12 V DC
Battery Capacity
4.0 Ah
Motor Type
Brushless
Number of Chargers Included
1
Power Source
Cordless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2520-21XC, 2367-20
- Zoro #
- G422961825
- UPC #
- 045242318834
- Country of Origin
- China
- Item
- Reciprocating Saw Kit
- Voltage
- 12 V DC
- Battery Capacity
- 4.0 Ah
- Motor Type
- Brushless
- Number of Chargers Included
- 1
- Power Source
- Cordless
- Stroke Rate - Maximum
- 3,000
- Number of Batteries Included
- 1
- 7 Combo Product Type
- Flood Light
- Includes Adjustable Shoe
- Shoe Not Adjustable
- Battery Series
- M12(TM) REDLITHIUM(TM)
- Tool Series
- M12 FUEL(TM)
- Tool Style
- Compact
- Handle Type
- Pistol Grip
- Battery Platform
- M12(TM)
- Battery Chemistry
- Li-Ion
Dimensions
- Stroke Length
- 5/8 in
Description
Reciprocating Saw Kit, Cordless, Tool Style Compact, Stroke Length 5/8 in, Stroke Type Straight, Voltage 12 V DC, Battery Series M12(TM) REDLITHIUM(TM), Number of Batteries Included 1, Battery Capacity 4.0 Ah, Handle Type Pistol Grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.