Zoro Homepage

M12 FUEL Right Angle Impact Wrench Protective Boot

  • Mfr # 49-16-2564

  • Zoro # G212648394


product price: $35.00
/ea

Key Features

For Use With
Right Angle Impact Wrenches
Application
Tool Protection
Overall Length
4 3/16 in
Finish
Black
Features
Durable, Lightweight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2564
Zoro #
G212648394
UPC #
045242590209
Country of Origin
Viet Nam

Dimensions

Overall Length
4 3/16 in

Details

Item
Tool Boot
For Use With
Right Angle Impact Wrenches
Application
Tool Protection
Finish
Black
Features
Durable, Lightweight
Compatible Manufacturer Model Number
2564-20, 2565-20, 2565P-20
Waterproof
No
UV / Sunlight Resistant
No
Weatherproof
No
Coated
No
Tool Series
M12 FUEL(TM)
Product Type
Tool Boot
Compatible Product Type
Impact Wrench

Description

The Milwaukee® 49-16-2564 tool boot is for use with the M12 FUELTM Right Angle Impact Wrenches (2564-20, 2565-20 and 2565P-20) only. This product provides a lightweight, durable solution that is meant to protect the tool and work surface. A durable rubber design will withstand corrosive materials commonly found in maintenance environments. Not for use on or near live electrical circuits. Use on any other product may result in damage to tool motor and may void tool warranty.


  • • Form-fitting, lightweight design protects the tool and work surface while adding minimal size or weight to the tool
  • • Flexible material allows for easy install and removal
  • • Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
  • • Includes: (1) M12 FUEL Right Angle Impact Wrench protective boot (boot only)
  • • Fits the M12 FUEL 3/8 in. and 1/2 in. Right Angle Impact Wrenches (2564, 2565, 2565P)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.