Shop MILWAUKEE TOOL
See all product information
Create Account
M12 FUEL Sander Kit + M12 3/8" Ratchet
- Mfr # 2584-22CX, 2457-20
- Zoro # G022963816
product price:Â
$
944.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Series
M12(TM)
Battery Platform
M12(TM)
Number of Tools
2
Voltage
12 V DC
Number of Batteries Included
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2584-22CX, 2457-20
- Zoro #
- G022963816
- UPC #
- 045242848485
- Country of Origin
- Multiple
- Tool Series
- M12(TM)
- Battery Platform
- M12(TM)
- Item
- Tool Combination Kit
- Number of Tools
- 2
- Voltage
- 12 V DC
- Number of Batteries Included
- 2
- All Product Types Included
- Ratchet, Sander
Description
Tool Combination Kit, Voltage 12 V DC, Number of Tools 2, Number of Batteries Included 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.