Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FUEL Stubby 1/2" Impact Wrench

  • Mfr # 2563-20

  • Zoro # G812467586


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Retainer Type
Friction Ring
Number of Batteries Included
0
Battery Series
M12(TM) REDLITHIUM(TM)
Breakaway Torque
550 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2563-20
Zoro #
G812467586
UPC #
045242804504
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
4 7/8 in

Details

Item
Impact Wrench
Retainer Type
Friction Ring
Number of Batteries Included
0
Battery Series
M12(TM) REDLITHIUM(TM)
Breakaway Torque
550 ft-lb
Clutch Style
Impact
Cordless Tool Kit Contents
(1) Bare Tool
Handle Type
Pistol Grip
Drive Type
Standard
Voltage
12 V DC
Impact Rated
Impact Rated
Case Included
No
Blows per Minute
3300 BPM
Brushless Motor
Yes
Fastening Torque
400 ft-lb
Material
Metal
Standards
ASME
Forward / Reverse Rocker Switch
Yes
Variable Speed
Yes
Speed Control
Variable
Torque - Maximum
6,600 in-lb
Anvil Style
Standard
Tool Series
M12 FUEL(TM)
Number of Chargers Included
0
Includes Case
Case Not Included
Built-In Light Type
Individual Light(s)
Power Source
Cordless
Motor Type
Brushless
Product Badging
Auto Shut-Off
Drive Shape
Square
Includes Battery
Tool Only
Battery Chemistry
Li-Ion
No Load Speed
3,000 RPM
Battery Platform
M12(TM)

Description

new 1/2” Stubby Impact Wrench delivers the Most Power, Is Lighter Weight & More Compact while delivering 50% Faster Application speeds. Leveraging POWERSTATE Brushless Motor, The Stubby Delivers 0-3,000 RPM with up to 550 ft-lbs of Nut Busting Torque, allowing the removal of the most corroded and stubborn applications. solution delivers on performance and size, at only 2.2 lbs bare tool. Users will experience less fatigue throughout their work week while fitting into tight spaces and allowing access where larger impacts can't fit without using additional accessories or disassembling components to reach the desired fastener. Equipped with Tri LED work lights to illuminate your work area without the frustration of shadows. 4-Mode DRIVE CONTROL for greater precision and customization to your desired power output, including AUTO SHUT-OFF that applies no more than 15 ft-lbs of torque for hand-tight applications that prevent overtightening when in forward. In reverse, bolt removal mode will slow down the RPM once the bolt is free to prevent bolts from flying around your work area. To change the modes, it is a single-handed operation. By shifting the forward-reverse shuttle into neutral and double-tapping the trigger, you will be able to change modes effortlessly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.