M12 FUEL Stubby 1/2" Impact Wrench w/ Pin Detent

  • Mfr # 2563P-20

  • Zoro # G412467580


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Features
50% Faster Application Speeds, Auto Shut-Off Mode, Battery Isolation System, Pin Detent Securely Locks Sockets in Place, up to 550 ft-lb of Nut Busting Torque
Includes
Pin Detent
Brushless Motor
Yes
Handle Type
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2563P-20
Zoro #
G412467580
UPC #
045242804511
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
4 7/8 in

Details

Item
Impact Wrench
Features
50% Faster Application Speeds, Auto Shut-Off Mode, Battery Isolation System, Pin Detent Securely Locks Sockets in Place, up to 550 ft-lb of Nut Busting Torque
Includes
Pin Detent
Brushless Motor
Yes
Handle Type
Pistol Grip
Impact Rated
Impact Rated
Clutch Style
Impact
Cordless Tool Kit Contents
(1) Bare Tool
Breakaway Torque
550 ft-lb
Voltage
12 V DC
Case Included
No
Battery Series
M12(TM) REDLITHIUM(TM)
Drive Type
Standard
Number of Batteries Included
0
Blows per Minute
3300 BPM
Retainer Type
Pin Detent
Fastening Torque
400 ft-lb
Material
Metal
Forward / Reverse Rocker Switch
Yes
Variable Speed
Yes
Includes Battery
Tool Only
No Load Speed
3,000 RPM
Includes Case
Case Not Included
Power Source
Cordless
Battery Platform
M12(TM)
Motor Type
Brushless
Product Badging
Auto Shut-Off
Anvil Style
Standard
Number of Chargers Included
0
Built-In Light Type
Individual Light(s)
Drive Shape
Square
Tool Series
M12 FUEL(TM)
Speed Control
Variable
Torque - Maximum
6,600 in-lb
Battery Chemistry
Li-Ion
Battery Type
Pouch

Description

The new MILWAUKEE® 1/2" Stubby Impact Wrench w/ Pin Detent delivers the Most Power, Is Lighter Weight & More Compact while delivering 50% Faster Application speeds. Leveraging POWERSTATETM Brushless Motor, The Stubby Delivers 0-3,000 RPM with up to 550 ft-lbs of Nut Busting Torque, allowing the removal of the most corroded and stubborn applications. This Milwaukee® solution delivers on performance and size, at only 2.2 lbs bare tool. Users will experience less fatigue throughout their work week while fitting into tight spaces and allowing access where larger impacts can't fit without using additional accessories or disassembling components to reach the desired fastener. Equipped with Tri LED work lights to illuminate your work area without the frustration of shadows. 4-Mode DRIVE CONTROLTM for greater precision and customization to your desired power output, including AUTO SHUT-OFFTM that applies no more than 15 ft-lbs of torque for hand-tight applications that prevent overtightening when in forward. In reverse, bolt removal mode will slow down the RPM once the bolt is free to prevent bolts from flying around your work area. To change the modes, it is a single-handed operation. By shifting the forward-reverse shuttle into neutral and double-tapping the trigger, you will be able to change modes effortlessly.


  • • Lighter Weight & More Compact
  • • Up to 550 ft-lbs of Nut-Busting Torque
  • • 50% Faster Application Speeds
  • • Mode 1 RPM: 0-930; Mode 2 RPM: 0-2,100; Mode 3 RPM: 0-3,000; Mode 4 RPM: 0-1,300
  • • Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
  • • 4-Mode DRIVE CONTROLTM provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode
  • • Auto shut-off mode prevents over tightening and increases productivity by applying no more than 15 ft-lbs. of torque.
  • • New Battery Isolation System for secured battery connection and reduced vibration transmitted to the pack
  • • Compatible with all M12TM batteries & Chargers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.