M12 FUEL Stubby 1/2" IW+HO XC5.0 Battery

  • Mfr # 2563P-20, 48-11-2450

  • Zoro # G621677343


original price: $525.99
28% off
new price: $378.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2563P-20, 48-11-2450
Zoro #
G621677343
UPC #
045242804511
Country of Origin
China

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 12 V DC, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah, Tool Weight 2.2 lb, Clutch Style Impact, Features 50 Percent Faster Application Speeds, Auto Shut-Off Mode, Battery Isolation System, Pin Detent Securely Locks Sockets in Place, up to 550 ft-lb of Nut Busting Torque, Includes Pin Detent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.