Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FUEL Stubby 3/8" IW+HO XC5.0 Battery

  • Mfr # 2562-20, 48-11-2450

  • Zoro # G815890817


original price: $390.97
29% off
new price: $275.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8 in
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2562-20, 48-11-2450
Zoro #
G815890817
UPC #
045242804498
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
4 3/4 in

Details

Voltage
12 V DC
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Fastening Torque
400 ft-lb
Number of Speed Settings
4
Handle Type
Pistol Grip
Breakaway Torque
550 ft-lb
Clutch Style
Impact
Wireless Tool Tracking
No
Standards
ASME, UL Listed
Drive Type
Standard
Retainer Type
Friction Ring
Impact Rated
Impact Rated
Built-In Light Type
Individual Light(s)
Motor Type
Brushless
Includes Case
Case Not Included
Battery Manufacturing Model Number
48-11-2450
Number of Chargers Included
0
Drive Shape
Square
Battery Series
M12(TM) REDLITHIUM(TM)
Battery Chemistry
Li-Ion
Battery Platform
M12(TM)
Tool Series
M12 FUEL(TM)
Product Badging
Auto Shut-Off
No Load Speed
3,000 RPM
Speed Control
Variable
Torque - Maximum
6,600 in-lb
Anvil Style
Standard

Description

Impact Wrench Kit, Drive Size 3/8 in, Voltage 12 V DC, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah, Clutch Style Impact..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.