M12 FUEL SURGE 1/4" Hex Hydraulic Driver Kit + M12 HIGH OUTPUT CP2.5 Battery Pack

  • Mfr # 2551-22, 48-11-2425

  • Zoro # G809584463


original price: $308.99
10% off
new price: $278.00
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/4 in
Max. Torque
450 in-lb
Battery Capacity
(1) 2.5 Ah, (2) 2.0 Ah
Number of Batteries Included
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2551-22, 48-11-2425
Zoro #
G809584463
UPC #
045242536689
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in

Details

Voltage
12 V DC
Max. Torque
450 in-lb
Battery Capacity
(1) 2.5 Ah, (2) 2.0 Ah
Number of Batteries Included
4
Impacts per Minute
3,400 ipm
Free Speed
3,000 RPM
Brushless Motor
Yes
Handle Type
Pistol Grip
Series
M12
Cordless Tool Kit Contents
(1) Bare Tool, (3) Batteries, (1) Charger
Built-In Light
Yes
Battery Series
M12
Drive Shape
Hex
Motor Type
Brushless
Torque - Maximum
450 in-lb
No Load Speed
3,000 RPM
Tool Series
M12(TM)

Description

Impact Driver Kit, Voltage 12 V DC, Max. Torque 450 in-lb, Series M12, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 2.5 Ah, (2) 2.0 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.