Shop MILWAUKEE TOOL
See all product information
Create Account
M12 FUEL SURGE 1/4" Hex Hydraulic Driver Kit + M12 ROVER Service & Repair Flood Light USB Charging
- Mfr # 2551-22, 2367-20
- Zoro # G208864333
product price:Â
$
318.73
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
12 V DC
Battery Capacity
(2) 2.0 Ah
Free Speed
3,000 RPM
Impacts per Minute
3,400
Built-In Light
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2551-22, 2367-20
- Zoro #
- G208864333
- UPC #
- 045242536689
- Country of Origin
- Multiple
- Voltage
- 12 V DC
- Battery Capacity
- (2) 2.0 Ah
- Item
- Cordless Combination Kit
- Free Speed
- 3,000 RPM
- Impacts per Minute
- 3,400
- Built-In Light
- Yes
- Handle Type
- Pistol Grip
- Max. Torque
- 450 ft-lb
- Cordless Tool Kit Contents
- Bare Tool, (1) Charger, (1) Light, (2) Batteries
- Brushless Motor
- Yes
- Impact Driver - Maximum Torque
- 450 ft-lb
Dimensions
- Drive Size
- 1/4 in Hex
- Impact Driver - Drive Size
- 1/4 in
Description
Cordless Combination Kit, Voltage 12 V DC, Battery Capacity (2) 2.0 Ah, Cordless Tool Kit Contents Bare Tool, (1) Charger, (1) Light, (2) Batteries
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.