M12 FUEL SURGE Driver Kit + M12 Inflator
Mfr # 2551-22, 2475-20
Zoro # G215482193
product price: $349.17
/ea
Free Shipping & Returns
Key Features
Voltage
12 V
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Battery Chemistry
Li-Ion
Wireless Tool Tracking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2551-22, 2475-20
Zoro #
G215482193
UPC #
045242536689
Country of Origin
Multiple
Details
Voltage
12 V
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Item
Driver and Inflator
Battery Chemistry
Li-Ion
Wireless Tool Tracking
No
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Impact Driver - Maximum Torque
450 in-lb
All Product Types Included
Drill/Driver, Inflator
Number of Batteries Included
2
Includes Battery
Battery Included
Power Source
Cordless
Includes Case
Case Included
Other Tools and Accessories Included
Inflator
Other Tool and Accessory Manufacturing Model Number
2475-20, 2551-20
Description
Driver and Inflator, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Number of Batteries Included 2, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.