M12 FUEL SURGE Driver+M12 XC5.0 Battery

  • Mfr # 2551-22, 48-11-2450

  • Zoro # G015078954


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Cordless Tools Included
Hydraulic Driver
Battery Capacity
(2) 2.0 Ah, 5.0 Ah
Number of Tools
1
Includes
(1) Belt Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2551-22, 48-11-2450
Zoro #
G015078954
UPC #
045242536689
Country of Origin
Multiple

Details

Voltage
12 V DC
Cordless Tools Included
Hydraulic Driver
Battery Capacity
(2) 2.0 Ah, 5.0 Ah
Number of Tools
1
Includes
(1) Belt Clip
Series
M12(TM)
Battery Included
(2) 38D763, 794JN6
Cordless Tool Kit Contents
(1) Bare Tool; (3) Batteries; (1) Charger
Item
Cordless Combination Kit
Impact Driver - Torque Range
450 in-lb
Impact Driver
55EA17
Number of Batteries Included
1
Power Source
Cordless
Wireless Tool Tracking
No
Case Included
Contractor Bag
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Charger Included
Yes
Charger
2XKZ7
Included Fastening Tools
Hydraulic Driver
Battery Model No.
(2) 38D763, 794JN6
Impact Driver - Maximum Torque
450 in-lb
All Product Types Included
Drill/Driver
Battery Chemistry
Li-Ion
Tool Series
M12(TM)
Includes Case
Case Included

Description

Cordless Combination Kit, Cordless Tools Included Hydraulic Driver, Voltage 12 V DC, Power Source Cordless, Number of Tools 1, Battery Capacity (2) 2.0 Ah, 5.0 Ah, Includes (1) Belt Clip, Tool Brand Milwaukee, Series M12(TM), Battery Included (2) 38D763, 794JN6, Number of Batteries Included 1, Battery Model No. (2) 38D763, 794JN6, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), Charger 2XKZ7, Charger Included Yes, Cordless Tool Kit Contents (1) Bare Tool; (3) Batteries; (1) Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.