Zoro Homepage

M12 FUEL(TM) 1/4 In. 3/8 In. SCIW Boot

  • Mfr # 49-16-3049

  • Zoro # G816498180


product price: $35.00
/ea

Key Features

Compatible Manufacturer Model Number
3048-20, 3049-20
Product Type
Protective Boot
Application
General Purpose
Number of Pieces
1
Compatible Product Type
M12 FUEL(TM) Subcompact Impact Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-3049
Zoro #
G816498180
UPC #
045242346127
Country of Origin
Viet Nam

Details

Item
Protective Boot
Compatible Manufacturer Model Number
3048-20, 3049-20
Product Type
Protective Boot
Application
General Purpose
Number of Pieces
1
Compatible Product Type
M12 FUEL(TM) Subcompact Impact Wrenches
Compatible Brand
Milwaukee
Color
Black
Fastening Tool Material
Rubber
Includes
(1) M12 FUELâ„¢ 1/4 & 3/8 Subcompact Impact Wrench w/ Friction Ring Protective Boot (49-16-3049)

Description

M12 FUEL(TM) 1/4 In. 3/8 In. SCIW Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.