Zoro Homepage

M12 FUEL(TM) 1/4 In. SCIW w/ FR

  • Mfr # 3048-20

  • Zoro # G816498296


product price: $229.00
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/4 in
Battery Capacity
0
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3048-20
Zoro #
G816498296
UPC #
045242346110
Country of Origin
Viet Nam

Dimensions

Drive Size
1/4 in
Overall Length
4 3/8 in
Head Length
4 3/8 in
Head Width
2 in

Details

Voltage
12 V DC
Battery Capacity
0
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
4400
Fastening Torque
70 ft-lb
Number of Speed Settings
4
Throttle Type
Trigger
Battery Chemistry
Li-Ion
Retainer Type
Friction Ring
Speed Control
Variable
Tool Series
M12 FUEL(TM)
Housing Material
Metal
Standards
UL Listed
Torque - Maximum
100 ft-lb
Breakaway Torque
100 ft-lb
Clutch Style
Friction Ring Anvil
Product Badging
Auto Shut-Off
Impact Rated
Impact Rated
Motor Type
Brushless
Built-In Light Type
Individual Light(s)
No Load Speed
3,800 RPM
Includes Lock-Off Switch
Lock-Off Switch Included
Wireless Tool Tracking
No
Safety Features
Auto Shut-Off
Handle Type
Pistol Grip
Features
AUTO SHUT-OFF, Single-handed mode, Tri-LED work light, variable speed trigger, with 4-Mode DRIVE CONTROL
Drive Shape
Square
Tool Weight
1.5 lb
Drive Type
Standard
Battery Platform
M12(TM)
Anvil Style
Standard
Number of Chargers Included
0
Tool Style
Sub-Compact
Battery Series
M12(TM) REDLITHIUM(TM)
Includes Case
Case Not Included
Max. RPM
3800 rpm
Charger Included
No
Case Included
No
Color
Red
Max. Torque
100 ft-lbs

Description

Impact Wrench, Drive Size 1/4 in, Voltage 12 V DC, Handle Type Pistol Grip, Battery Capacity 0, Tool Weight 1.5 lb, Clutch Style Friction Ring Anvil, Features AUTO SHUT-OFF, Single-handed mode, Tri-LED work light, variable speed trigger, with 4-Mode DRIVE CONTROL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.