Zoro Homepage

M12 FUEL(TM) 3/8 In. SCIW w/ FR

  • Mfr # 3049-20

  • Zoro # G916498226


product price: $229.00
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8 in
Battery Capacity
0
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3049-20
Zoro #
G916498226
UPC #
045242346141
Country of Origin
Viet Nam

Dimensions

Drive Size
3/8 in
Overall Length
4 1/2 in
Head Width
2 in
Head Length
4 1/2 in

Details

Voltage
12 V DC
Battery Capacity
0
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3600
Fastening Torque
200 ft-lb
Number of Speed Settings
4
Battery Platform
M12(TM)
Throttle Type
Trigger
Handle Type
Pistol Grip
Features
AUTO SHUT-OFF, Single-handed mode, Tri-LED work light, variable speed trigger, with 4-Mode DRIVE CONTROL
Speed Control
Variable
Clutch Style
Friction Ring Anvil
Drive Shape
Square
Motor Type
Brushless
Built-In Light Type
Individual Light(s)
Anvil Style
Standard
Drive Type
Standard
Retainer Type
Friction Ring
Housing Material
Metal
No Load Speed
3,400 RPM
Tool Weight
1.6 lb
Safety Features
Auto Shut-Off
Battery Series
M12(TM) REDLITHIUM(TM)
Impact Rated
Impact Rated
Includes Lock-Off Switch
Lock-Off Switch Included
Includes Case
Case Not Included
Battery Chemistry
Li-Ion
Breakaway Torque
225 ft-lb
Tool Style
Sub-Compact
Standards
UL Listed
Number of Chargers Included
0
Product Badging
Auto Shut-Off
Tool Series
M12 FUEL(TM)
Wireless Tool Tracking
No
Torque - Maximum
225 ft-lb
Case Included
No
Max. RPM
3400 rpm
Charger Included
No
Max. Torque
225 ft-lbs
Color
Red

Description

Impact Wrench, Drive Size 3/8 in, Voltage 12 V DC, Handle Type Pistol Grip, Battery Capacity 0, Tool Weight 1.6 lb, Clutch Style Friction Ring Anvil, Features AUTO SHUT-OFF, Single-handed mode, Tri-LED work light, variable speed trigger, with 4-Mode DRIVE CONTROL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.