Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FUEL(TM) 3/8 In. SCIW w/ FR Kit

  • Mfr # 3049-22

  • Zoro # G016497846


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8 in
Battery Capacity
(2) 2.5 Ah
Number of Batteries Included
2
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3049-22
Zoro #
G016497846
UPC #
045242346134
Country of Origin
Viet Nam

Dimensions

Drive Size
3/8 in
Overall Length
4 1/2 in
Head Length
4 3/8 in
Head Width
2 in

Details

Voltage
12 V DC
Battery Capacity
(2) 2.5 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3600.0
Fastening Torque
200 ft-lb
Number of Speed Settings
4
Includes Lock-Off Switch
Lock-Off Switch Included
Impact Rated
Impact Rated
Battery Chemistry
Li-Ion
Torque - Maximum
225 ft-lb
Speed Control
Variable
No Load Speed
3,400 RPM
Safety Features
Auto Shut-Off
Housing Material
Metal
Tool Style
Sub-Compact
Handle Type
Pistol Grip
Anvil Style
Standard
Battery Series
M12(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Includes Case
Case Included
Drive Shape
Square
Breakaway Torque
225 ft-lb
Battery Manufacturing Model Number
48-11-2425
Features
AUTO SHUT-OFF, Single-handed mode, Tri-LED work light, variable speed trigger, with 4-Mode DRIVE CONTROL
Standards
UL Listed
Drive Type
Standard
Motor Type
Brushless
Includes
(2) Batteries, Carrying Case, Charger
Product Badging
Auto Shut-Off
Battery Platform
M12(TM)
Clutch Style
Friction Ring Anvil
Tool Weight
1.6 lb
Number of Chargers Included
1
Retainer Type
Friction Ring
Wireless Tool Tracking
No
Tool Series
M12 FUEL(TM)
Charger Manufacturing Model Number
48-59-2401
Built-In Light Type
Individual Light(s)
Throttle Type
Trigger
Charger Included
Yes
Max. Torque
225 ft-lbs
Color
Red
Max. RPM
3400 rpm
Case Included
Yes

Description

Impact Wrench Kit, Drive Size 3/8 in, Voltage 12 V DC, Handle Type Pistol Grip, Battery Capacity (2) 2.5 Ah, Tool Weight 1.6 lb, Clutch Style Friction Ring Anvil, Features AUTO SHUT-OFF, Single-handed mode, Tri-LED work light, variable speed trigger, with 4-Mode DRIVE CONTROL, Includes (2) Batteries, Carrying Case, Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.