Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Green Cross Line & 4-Points Laser Kit

  • Mfr # 3624-21

  • Zoro # G507877560


product price: $629.00
/ea
Free Shipping & Returns

Key Features

Laser Usage Environment
Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3624-21
Zoro #
G507877560
UPC #
045242616626
Country of Origin
China

Dimensions

Thread Size
1/4"-20, 5/8"-11
Overall Width
3 1/4 in
Tripod Thread Size
1/4"-20, 5/8"-11
Overall Depth
6 3/4 in
Overall Height
5 7/8 in

Details

Item
Cross Line Laser Kit
Laser Usage Environment
Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
4
Number of Lines
2
Laser Color
Green
Range w/o Detector
125 ft
Laser Class
Class 2
Grade Capability
Single
IP Rating
IP54
Accuracy
+/- 1/8 in @ 33 ft
Range w/Detector
165 ft
Total Number of Vials
0
Number of Plumb Vials
0
Slope
Degrees
Battery Type
M12
Material
Plastic
Includes
Case, Charger, Target
Auto Leveling Range
+/-4 Degrees
Features
1 meter Impact Resistance, 2 yr Battery Warranty, 3 yr Tool Warranty
Number of Scanning Modes
0
Power Source
Battery
Number of Level Vials
0
Indoor Range - Maximum
125 ft
Preset Angles
0 Degrees
Number of Planes
0
Automatic Shutoff
No
Number of 45 Vials
0
Laser Beam Color
Green
Bluetooth
Not Bluetooth Compatible
Use Location
Indoor
Working Range with Detector - Maximum
165 ft
Standards
21 CFR 1040.10, 21 CFR 1040.11
Mount Type
Hanging Hole, Tripod
Working Range without Detector - Maximum
125 ft
Weight
2.25 lb
Outdoor Range - Maximum
0 ft
Self-Leveling Range
+/-4
Includes Batteries
Batteries Included

Description

M12 Green Cross Line & 4-Points Laser provides all-day runtime and the best visibility in its class. Using M12 REDLITHIUM 3.0 CP Battery, users get 9+ hours of continuous runtime for ultimate productivity. The high-intensity green laser offers users superior visibility up to 125' for long-range applications. The vertical and horizontal lines make alignment and level applications easy for users, while the additional 4-points allow for quick transfers from floor to ceiling and squaring applications. The integrated magnetic bracket features micro-control and pivots on the plumb point for easy and fast alignment. The amplified rare earth magnets provide a stronghold and will not slide on steel studs, while an integrated hang hole makes setup easy and efficient in any environment. As part of the industry-leading M12 System, laser is compatible with all M12 Batteries.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.