Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 HACKZALL + M12 5.0 BATTERY

  • Mfr # 2520-20, 48-11-2450

  • Zoro # G916129632


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
(1) 5.0 Ah
Stroke Length
5/8 in
Voltage
12 V DC
Includes
Multi-Material Blade
Stroke Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2520-20, 48-11-2450
Zoro #
G916129632
UPC #
045242318827
Country of Origin
China

Dimensions

Stroke Length
5/8 in
Overall Length
11 in

Details

Battery Capacity
(1) 5.0 Ah
Voltage
12 V DC
Includes
Multi-Material Blade
Stroke Type
Straight
Handle Type
Pistol Grip
Standards
UL Listed
Features
Brushless Motor, Compact Design, Dual Gear Counter Balance to Reduce Vibration, LED Light, One-Handed, QUIK-LOK Universal Blade Clamp
Tool Style
Compact
Item
Reciprocating Saw Kit
Green Environmental Attribute
Product is Rechargeable
Power Source
Cordless
Application
General Purpose
Tool Weight
3.2 lb
Number of Batteries Included
1
Wireless Tool Tracking
No
Includes Battery
Battery Included
Includes Adjustable Shoe
Shoe Not Adjustable
Shoe Material
Reinforced Nylon
Battery Series
M12(TM) REDLITHIUM(TM)
Tool Series
M12 FUEL(TM)
Product Type
Reciprocating Saw
Battery Manufacturing Model Number
48-11-2450
Stroke Rate - Maximum
3,000
Includes Pivoting Head
Pivoting Head Not Included
Speed Control
Variable
Includes Case
Case Not Included
Number of Chargers Included
0
Stroke Rate - Minimum
0
Includes Vibration Reduction
Vibration Reduction Included
Blade Shank Type
Universal
Battery Platform
M12(TM)
Motor Type
Brushless
Battery Chemistry
Li-Ion

Description

Reciprocating Saw Kit, Cordless, Tool Style Compact, Shoe Material Reinforced Nylon, Stroke Length 5/8 in, Stroke Type Straight, Tool Weight 3.2 lb, Wireless Tool Tracking No, Voltage 12 V DC, Battery Series M12(TM) REDLITHIUM(TM), Number of Batteries Included 1, Battery Capacity (1) 5.0 Ah, Blade Shank Type Universal, Includes Multi-Material Blade, Features Brushless Motor, Compact Design, Dual Gear Counter Balance to Reduce Vibration, LED Light, One-Handed, QUIK-LOK Universal Blade Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.