This item is Discontinued.

Milwaukee Tool Men's Heated Jacket Kit, Black, Heats Up to 12 hr , 12 V 3 Outside Pockets, 3XL 205B-213X

Men's Heated Jacket Kit, Black, Heats Up to 12 hr , 12 V 3 Outside Pockets, 3XL (Discontinued)

  • Mfr # 205B-213X
  • Zoro # G805909642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
205B-213X
Zoro #
G805909642
UPC #
045242658510
Country of Origin
China

Dimensions

Size
3XL
Length
33 1/2 in
Sleeve Length
29 in
Size-Body Type
Regular
Minimum Chest Size
48 in
Maximum Chest Size
50 in

Details

Item
Heated Jacket Kit
Color
Black
Heating Time
Up to 12 hr
Material
100% Polyester
Front Closure Type
Zipper
Includes
M12 Compact Charger and Power Source, M12 REDLITHIUM 3.0 Compact Battery Pack (48-11-2430)
Battery Voltage
12 V
Gender
Men's
Lining Material
100% Polyester
Heated Areas
Back, Chest, Shoulders
Heat Settings
3
Number of Outside Pockets
3
Hood Style
Attached
Garment Type
Jacket
Hood Features
Drawstring Closure
Pattern
No Pattern
Number of Inside Pockets
1
Wind-Resistant
Yes
Includes Hood
Yes
Temperature Rating
32 to 116.6 Degrees F
Features
Adjustable Waist, Quick-Heat Function, Washer and Dryer Safe
Battery System
M12
Insulation Material
Polyester
Insulated for Cold Conditions
Yes
Number of Batteries Required
1
Fabric Weight
2.83 lb
Series
AXIS
Style
Heated Jacket
Water-Resistant
Yes
Includes Removable Liner
No
Includes Battery
Yes
Replacement Battery Number
49JV07
Includes Charger
Yes
Cuff Style
Hemmed
Includes Lining
Yes
Zipper Material
Plastic
Replacement Charger Number
437V33
Standards
UL Listed

Description

Heated Jacket Kit, Garment Type Jacket, Style Heated Jacket, Size 3XL, Maximum Chest Size 50 in, Minimum Chest Size 48 in, Hood Style Attached, Includes Hood Yes, Length 33 1/2 in, Front Closure Type Zipper, Material 100 Percent Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material 100 Percent Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 12 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.