
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203B-202X
Zoro #
G202651694
UPC #
45242525164
Country of Origin
China
Dimensions
Size
2XL
Sleeve Length
Full
Details
Charger Included
No
Hood Included
No
Hood Style
Not removable
Closure Type
Single Pull Zipper
Lining Material
Polyester
Features
Lined; Machine Washable; Workwear
Gender
Men
Heat Setting
Adjustable
Resists
Water
Battery Voltage
12V
Battery Included
No
Includes
Wiring Harness
Number of Batteries
1
Color
Black
Cuff Style
Hemmed
Insulated
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.