Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Men Olive Green, , 12V 3 Outside Pockets, 3X 203OG-203X

Men Olive Green, , 12V 3 Outside Pockets, 3X (Discontinued)

  • Mfr # 203OG-203X
  • Zoro # G702651842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203OG-203X
Zoro #
G702651842
UPC #
45242555024
Country of Origin
China

Dimensions

Size
3X
Length
Hip
Sleeve Length
Full

Details

Color
Olive Green
Includes
Wiring Harness
Battery Voltage
12V
Gender
Men
Lining Material
Polyester
Number of Outside Pockets
3
Battery Included
No
Closure Type
Single Pull Zipper
Cuff Style
Hemmed
Number of Batteries
1
Hood Style
Not removable
Heat Setting
Adjustable
Insulated
Yes
Hood Included
No
Charger Included
No
Number of Inside Pockets
1
Features
Lined; Machine Washable; Workwear
Resists
Water
Water-Resistant
No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.