Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M12 Heated AXIS Vest Kit 3X (Black) 303B-213X

M12 Heated AXIS Vest Kit 3X (Black) (Discontinued)

  • Mfr # 303B-213X
  • Zoro # G6630981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303B-213X
Zoro #
G6630981
UPC #
045242527229
Country of Origin
China

Dimensions

Size
3X
Length
22 in
Minimum Chest Size
48 in
Maximum Chest Size
50 in
Fits Chest Size
48 in to 50 in

Details

Item
Heated Vest
Color
Black
Battery Voltage
12
Heating Time
Up to 6 hr
Number of Batteries
1
Includes
(1) M12 REDLITHIUM CP1.5 Battery Pack/(1) M12 Battery Holder
Charger Included
No
Material
Polyester
Battery Included
Yes
Series
M12â„¢ AXISâ„¢
Heat Settings
3
Hood Style
None
Replacement Battery
2XKZ6
Gender
Men's
Standards
UL Listed
Lining Material
Polyester
Number of Outside Pockets
3
Number of Inside Pockets
2
Features
Adjustable Waist with Drop Tail Extended Back, Quick-Heat Function Reaches Selected Temperature 3X FASTER, Reinforced High-wear Zones Protect from Abrasion and Tears
Includes Lining
Yes
Includes Charger
Yes
Vest Style
Vest
Front Closure Type
Zipper
Replacement Charger Number
2XKZ7
Battery System
M12
Insulation Material
Polyester
Wind-Resistant
Yes
Heated Areas
Back, Chest
Includes Battery
Yes
Number of Pockets
4-6
Number of Batteries Required
1
Water-Resistant
Yes
Garment Type
Vest
Insulated for Cold Conditions
Yes
Corded/Cordless
Cordless
Number of Pockets (Inside)
2
Number of Pockets (Outside)
3
Charger Replacement
2XKZ7
Closure Type
zipper

Description

Heated Vest, Vest Style Vest, Garment Type Vest, Size 3XL, Maximum Chest Size 50 in, Minimum Chest Size 48 in, Color Black, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Lining Material Polyester, Length 22 in, Insulated for Cold Conditions Yes, Heating Time Up to 6 hr, Gender Men's, Number of Outside Pockets 3, Includes (1) M12 REDLITHIUM CP1.5 Battery Pack/(1) M12 Battery Holder, Battery Voltage 12 V, Wind-Resistant Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.