Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Men's Heated Jacket, Camouflage, Heats Up to 12 hr , 12 V 4 Outside Pockets, 3XL 224C-213X

Men's Heated Jacket, Camouflage, Heats Up to 12 hr , 12 V 4 Outside Pockets, 3XL (Discontinued)

  • Mfr # 224C-213X
  • Zoro # G405976808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224C-213X
Zoro #
G405976808
UPC #
045242613373
Country of Origin
China

Dimensions

Size
3XL
Length
33 1/2 in
Maximum Chest Size
50 in
Minimum Chest Size
48 in

Details

Item
Heated Jacket
Color
Camouflage
Heating Time
Up to 12 hr
Material
Polyester, Spandex
Front Closure Type
Zipper
Includes
M12 Compact Charger and Power Source, M12 REDLITHIUM 3.0 Compact Battery Pack (48-11-2430)
Battery Voltage
12 V
Gender
Men's
Lining Material
Polyester
Heated Areas
Back, Chest, Pocket
Heat Settings
3
Number of Outside Pockets
4
Style
Heated Jacket
Insulated for Cold Conditions
Yes
Cuff Style
Hemmed
Features
Quick-Heat Function, Extended Waistline and Drop-Tail Back, Dropped Shoulder Seams and Under Arm Gussets, High Loft Insulation, Washer and Dryer Safe
Includes Charger
Yes
Includes Removable Liner
No
Includes Hood
No
Garment Type
Jacket
Includes Lining
Yes
Pattern
Camouflage
Series
QUIETSHELL
Wind-Resistant
Yes
Includes Battery
Yes
Hood Style
None
Number of Batteries Required
1
Battery System
M12
Number of Inside Pockets
1
Water-Resistant
Yes
Fabric Weight
3.93 lb
Insulation Material
Polyester

Description

Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size 3XL, Maximum Chest Size 50 in, Minimum Chest Size 48 in, Hood Style None, Includes Hood No, Length 33 1/2 in, Front Closure Type Zipper, Material Polyester, Spandex, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 4, Includes Battery Yes, Color Camouflage, Includes Charger Yes, Heating Time Up to 12 hr, Battery System M12, Heat Settings 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.