Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 Heated QUIETSHELL Jacket Kit L (REALTREE CAMO) 222C-21L

M12 Heated QUIETSHELL Jacket Kit L (REALTREE CAMO) (Discontinued)

  • Mfr # 222C-21L
  • Zoro # G902651956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222C-21L
Zoro #
G902651956
UPC #
45242522675
Country of Origin
Unknown

Dimensions

Size
L
Length
Hip
Sleeve Length
Full

Details

Color
RealTree Camo
Hood Style
Not removable
Number of Outside Pockets
4
Gender
Men
Lining Material
Polyester
Resists
Water
Cuff Style
Hook and Loop tightened
Features
Lined; Machine Washable; Workwear
Number of Inside Pockets
1
Closure Type
Single Pull Zipper
Insulated
Yes
Hood Included
No
Water-Resistant
No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.